Motion
SAF515
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387707
MFR #SAF515
Price$474.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387707
MFR #SAF515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$474.67/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    9.6250 in
  • Compatible Bore Diameter
    2.4375 in, 2.5000 in
  • Overall Length  
    285.75 mm
  • Overall Width  
    120.7 mm

Details

  • Compatible Bearing Series Part Num
    1215 K, 22215 EK, C2215 K
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176427572
  • Measurement Standard
    Metric
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    029176427572

Overview

Mfr description
SAF 515 X 2-7/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text