Motion
SAF517
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387710
MFR #SAF517
Price$788.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387710
MFR #SAF517

Mfr description
SAF 517 X 2-15/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$788.67/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    2.9375 in, 3.0000 in
  • Overall Height  
    7.1250 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    5.0000 in

Details

  • Compatible Bearing Series Part Num
    1217 K, 22217 EK, C2217 EK
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176427497
  • Measurement Standard
    Metric
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    029176427497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)