Motion
SAF526
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387715
MFR #SAF526
Price$1,457.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387715
MFR #SAF526

Mfr description
SAF 526 X 4-7/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,457.87/each

Specifications

Dimensions

  • Compatible Bore Diameter
    4.4375 in
  • Overall Height  
    11-1/2 in
  • Overall Length  
    18.3750 in
  • Weight
    103.4 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176427633
  • Measurement Standard
    Metric
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176427633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)