Motion
SAF616
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387729
MFR #SAF616
Your Price$1,302.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387729
MFR #SAF616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,302.87/each(List $1,334.66)

Overview

Mfr description
SAF 616 X 2-11/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    2.6875 in
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Manufacturer Upc Number
    029176500053
  • UPC_NO
    029176500053
  • Weight
    49 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text