Motion
SAF622
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387733
MFR #SAF622
Price$1,975.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387733
MFR #SAF622

Mfr description
SAF 622 X 3-15/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,975.58/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    11-1/2 in
  • Overall Length  
    18.3750 in
  • Weight
    110.6 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483305020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176500091
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176500091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)