Motion
SAF626
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387735
MFR #SAF626
Your Price$3,240.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387735
MFR #SAF626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,240.54/each(List $3,551.23)

Overview

Mfr description
SAF 626 X 4-7/16 HSG

Specifications

  • Housing Construction
    Split
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Manufacturer Upc Number
    029176500114
  • UPC_NO
    029176500114
  • Weight
    169.6 lbs
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text