Motion
FSAF216
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387741
MFR #FSAF216
Price$835.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387741
MFR #FSAF216

Mfr description
FSAF 216 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.13/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.0000 in, 3.6250 in
  • Weight
    66.14 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176500893
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176500893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)