Motion
FSAF217
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387742
MFR #FSAF217
Price$940.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387742
MFR #FSAF217

Mfr description
FSAF 217 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$940.97/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.1875 in, 3.9375 in
  • Weight
    70.55 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176500909
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176500909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)