Motion
FSAF218
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387743
MFR #FSAF218
Your Price$915.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387743
MFR #FSAF218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$915.31/each(List $1,144.14)

Overview

Mfr description
FSAF 218 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.3750 in, 4.1250 in
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Country of Origin
    TW
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Harmonization Code
    8483308020
  • Manufacturer Upc Number
    029176500916
  • UPC_NO
    029176500916
  • Weight
    83.78 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text