Motion
FSAF513
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387747
MFR #FSAF513
Price$332.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387747
MFR #FSAF513

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$332.61/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.3750 in, 3.0000 in
  • Overall Height  
    5-15/16 in
  • Overall Length  
    11.0000 in
  • Weight
    19 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176501142
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176501142

Overview

Mfr description
FSAF 513 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought