Motion
FSAF518
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387751
MFR #FSAF518
Price$739.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387751
MFR #FSAF518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$739.10/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Base Width
    3-7/8 in
  • Bolt Center To Center Length
    11.7500 in
  • Compatible Bore Diameter
    3.1875 in, 3.2500 in
  • Overall Height  
    7.7500 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    5.7500 in

Details

  • Compatible Bearing Series Part Num
    1218 K, 22218 EK, C2218 EK
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176501180
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    029176501180

Overview

Mfr description
FSAF 518 X 3-3/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text