Motion
EPR03
Closed End Cap - Closed End Cap Type
MI ITEM #02387760
MFR #EPR03
Your Price$28.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed End Cap - Closed End Cap Type
MI ITEM #02387760
MFR #EPR03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.81/each(List $33.12)

Overview

Mfr description
EPR03 END PLUG

Specifications

  • End Cap Type
    Closed End Cap
  • Bore Diameter
    1.4375 in
  • Measurement Standard
    Metric
  • Overall Width
    1.9375 in
  • Harmonization Code
    7326909090
  • Manufacturer Upc Number
    029176428180
  • UPC_NO
    029176428180
  • Country of Origin
    TW
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text