Motion
EPR05
Closed End Cap - Closed End Cap Type, 1.9375 in Compatible Bore
Mi Item #02387762
MFR #EPR05
Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed End Cap - Closed End Cap Type, 1.9375 in Compatible Bore
Mi Item #02387762
MFR #EPR05

Mfr description
EPR05 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.48/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter  
    1.9375 in
  • Overall Width
    2.3750 in

Details

  • Country of Origin
    TW
  • End Cap Type
    Closed End Cap
  • Harmonization Code
    7326909090
  • Manufacturer Upc Number
    029176428203
  • Measurement Standard
    Metric
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    029176428203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)