Motion
EPR06
Closed End Cap - Closed End Cap Type
MI ITEM #02387763
MFR #EPR06
List Price$42.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed End Cap - Closed End Cap Type
MI ITEM #02387763
MFR #EPR06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.90/each for your price

Overview

Mfr description
EPR06 END PLUG

Specifications

  • End Cap Type
    Closed End Cap
  • Bore Diameter
    2.1875 in
  • Measurement Standard
    Metric
  • Overall Width
    2.5625 in
  • Harmonization Code
    7326909090
  • Manufacturer Upc Number
    029176428210
  • UPC_NO
    029176428210
  • Country of Origin
    TW
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text