Motion
EPR27
Closed End Cap - Closed End Cap Type, 4.9375 in Compatible Bore
Mi Item #02387782
MFR #EPR27
Price$75.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed End Cap - Closed End Cap Type, 4.9375 in Compatible Bore
Mi Item #02387782
MFR #EPR27

Mfr description
EPR 27 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.78/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter  
    4.9375 in
  • Overall Width
    5.8750 in

Details

  • Country of Origin
    TW
  • End Cap Type
    Closed End Cap
  • Harmonization Code
    3923500000
  • Manufacturer Upc Number
    029176428302
  • Measurement Standard
    Metric
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    029176428302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)