Specifications
Dimensions
- Inlet Port Size1.3125-12 UN-2B SAE O-Ring
- Outlet Port Size.875-14 UNF-2B SAE O-Ring
Details
- Displacement13.8 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type9T 16/32 Spline
- Mounting Type2-Bolt SAE A Flange
- Port LocationSide Ports
- Port TypePlain
- SeriesACM
Overview
Mfr description
26505-RCE PUMP