Motion
KM5
Bearing Lock Nuts - M25x1.5 Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel
Mi Item #02388114
MFR #KM5
Price$29.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - M25x1.5 Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel
Mi Item #02388114
MFR #KM5

Mfr description
KM5 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.74/each

Specifications

Dimensions

  • Axial Load
    44 kN
  • Face Diameter  
    32 mm
  • Height
    1.8
  • Length
    1.85
  • Outside Diameter  
    38 mm
  • Overall Width
    7 mm
  • Thread Size  
    M25x1.5
  • Weight
    0.07 lbs, 0.23
  • Width
    1.55

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MB5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801052191
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)