Motion
29324-E1-XL

FAG (SCHAEFFLER)
29324-E1-XL

Thrust Bearing - 120 mm Bore, 210 mm OD
MI ITEM #02388120
MFR #29324-E1-XL
Price$3,960.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29324-E1-XL

Thrust Bearing - 120 mm Bore, 210 mm OD
MI ITEM #02388120
MFR #29324-E1-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,960.93/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    210 mm
  • Weight
    15.432 lbs

Details

  • Cage Material
    Sheet metal
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    293
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29324-E1-XL SPHERICAL THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text