Motion
H2312
Adapter Sleeve - 55 mm Bore Dia., 62 mm Overall Length, M60 x 2 Thread Size
MI ITEM #02388125
MFR #H2312
Price$224.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 55 mm Bore Dia., 62 mm Overall Length, M60 x 2 Thread Size
MI ITEM #02388125
MFR #H2312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$224.45/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Overall Length  
    62 mm
  • Thread Size  
    M60x2
  • Weight
    1.02 lbs

Details

  • Includes
    Lock Washer (MB12)
  • Lock Nut Number
    KM12
  • Lock Washer Number
    MB12
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801216678

Overview

Mfr description
H2312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text