1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
W 36
Bearing Lock Washer - 7.171 ID, 9.438 OD, Steel Material
MI ITEM #
02388129
MFR #
W 36
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Washers
FAG (SCHAEFFLER) W 36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
W 36
Bearing Lock Washer - 7.171 ID, 9.438 OD, Steel Material
MI ITEM #
02388129
MFR #
W 36
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
W-36
Specifications
Series
W
Bore Diameter
7.1710 in
Material
Steel
Tang Thickness
0.1460 in
Compatible Lock Nut Number
AN36
UPC_NO
4026677360588
Product Type
Bearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data