Motion
61940-M
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #02388137
MFR #61940-M
Price$8,623.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #02388137
MFR #61940-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,623.53/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61940-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61940-M Radial/Deep Groove Ball Bearing features 200 mm bore diameter, straight bore, open closure, 280 mm outside diameter, and 38 mm width.
  • Manufacturer Catalog Number
    61940-M
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    150 kN
  • Radial Static Load Capacity
    166 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801275934

Overview

Mfr description
61940-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text