1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
SNW11.115
Adapter Sleeve - 1.9375 in Bore Dia., 2.157-18 Thread Size
MI ITEM #
02388145
MFR #
SNW11.115
Price
$74.01
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) SNW11.115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
SNW11.115
Adapter Sleeve - 1.9375 in Bore Dia., 2.157-18 Thread Size
MI ITEM #
02388145
MFR #
SNW11.115
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$74.01
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.9375 in
Thread
Size
2.157-18
Weight
0.93 lbs
Details
Compatible Bearing Number
22211
Product Type
Adapter Sleeves
Series
SNW
Taper
1:12
UPC_NO
4026677345431
Overview
Mfr description
SNW111X0115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data