Motion
AHX2328
Withdrawal Sleeve - 130 mm Length, 1:12 Taper
Mi Item #02388153
MFR #AHX2328
Price$1,961.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 130 mm Length, 1:12 Taper
Mi Item #02388153
MFR #AHX2328

Mfr description
AHX2328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,961.57/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Length  
    130 mm
  • Thread Size  
    M155 x 3 mm
  • Weight
    5.13 lbs

Details

  • Compatible Bearing Number
    22328
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    4012801208970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)