1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AH24048-H
Withdrawal Sleeve - 153 mm Length, 1:30 Taper
MI ITEM #
02388154
MFR #
AH24048-H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AH24048-H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AH24048-H
Withdrawal Sleeve - 153 mm Length, 1:30 Taper
MI ITEM #
02388154
MFR #
AH24048-H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AH24048-H
Specifications
Compatible Bearing Number
24048
Product Type
Withdrawal Sleeves
Overall Length
153 mm
Thread Size
Tr250x4 mm
Taper
1:30
Series
AH
UPC_NO
4012801307567
Weight
19.5 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data