Motion
KM21
KM Series Bearing Lock Nut - M105x2 mm, M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Steel
Mi Item #02388155
MFR #KM21
Price$184.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M105x2 mm, M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Steel
Mi Item #02388155
MFR #KM21

Mfr description
KM21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.78/each

Specifications

Dimensions

  • Face Diameter  
    126 mm
  • Outside Diameter  
    140 mm
  • Overall Width
    18 mm
  • Thread Size  
    M105x2 mm, M105x2  mm
  • Weight
    1.91 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB21
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801222945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)