Motion
KM25
KM Series Bearing Lock Nut - M115x2 mm Thread Size, 160 mm OD, 148 mm Face Dia., 21 mm Width, Steel
MI ITEM #02388156
MFR #KM25
Price$368.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M115x2 mm Thread Size, 160 mm OD, 148 mm Face Dia., 21 mm Width, Steel
MI ITEM #02388156
MFR #KM25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$368.18/each

Specifications

Dimensions

  • Face Diameter  
    148 mm
  • Height
    1.1
  • Length
    6.75
  • Outside Diameter  
    160 mm
  • Overall Width
    21 mm
  • Thread Size  
    M115x2 mm
  • Weight
    2.67 lbs, 2.91
  • Width
    9

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB25
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM

Overview

Mfr description
KM25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text