Motion
MB25
MB Series Bearing Lock Washer - 125 mm ID, 170 mm OD, 148 mm Face Dia., Steel Material
Mi Item #02388159
MFR #MB25
Price$100.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 125 mm ID, 170 mm OD, 148 mm Face Dia., Steel Material
Mi Item #02388159
MFR #MB25

Mfr description
MB25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.07/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Face Diameter  
    148 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM25
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)