Motion
PPDC100
PPDC100 1 in. Size Polypropylene Part DC Dust Cap
MI ITEM #02388205
MFR #PPDC100
Your Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPDC100 1 in. Size Polypropylene Part DC Dust Cap
MI ITEM #02388205
MFR #PPDC100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.65/each(List $11.10)

Overview

Mfr description
PPDC100 BLK POLY 1" DUST CAP
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability 1/2" x 1/2" are not specified under Mil Specs Polypropylene material is glass-filled for added strength and durability Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2" All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Material
    Polypropylene
  • Body Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • End Type
    Female Coupler
  • Size
    1 in
  • Manufacturer Upc Number
    822353077573
  • UPC_NO
    822353077573
  • Type
    Quick-Acting Coupling
  • Weight
    0.36 lb
  • Working Pressure
    100 psi
  • Product Types
    Polypropylene Part DC Dust Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text