Motion
PPDC150
PPDC150 1 1/2 in. Size Polypropylene Part DC Dust Cap
Mi Item #02388206
MFR #PPDC150
Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPDC150 1 1/2 in. Size Polypropylene Part DC Dust Cap
Mi Item #02388206
MFR #PPDC150

Mfr description
PPDC150 BLK POLY 1-1/2" DUST CAP
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability 1/2" x 1/2" are not specified under Mil Specs Polypropylene material is glass-filled for added strength and durability Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2" All 4" size female couplers are supplied with three locking handles to provide added stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.87/each

Specifications

Dimensions

  • Size
    1 1/2 in
  • Weight
    1.3 lb

Details

  • Body Material
    Polypropylene
  • End Type
    Female Coupler
  • Manufacturer Upc Number
    822353077580
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Polypropylene Part DC Dust Caps
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077580
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)