Motion
PPDP200
Hose Ends - 2 in, Polypropylene
MI ITEM #02388208
MFR #PPDP200
Your Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Ends - 2 in, Polypropylene
MI ITEM #02388208
MFR #PPDP200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.48/each(List $6.31)

Overview

Mfr description
PPDP200 BLK POLY 2" DUST PLUG
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Part Type
    Part DP
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Polypropylene Part DP Dust Plugs
  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    EPDM
  • Body Material
    Polypropylene
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353077658
  • Maximum Operating Pressure
    100 psi
  • UPC_NO
    822353077658
  • Coupling Size
    2 in
  • Coupling Connection Type
    Dust Plug
  • Type
    Quick-Acting Coupling
  • Working Pressure
    100 psi
  • Size
    2 in
  • Weight
    0.15 lb
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought