Motion
RDA-A2030
RDA-A2030 2 x 3 in. Size Aluminum Reducing Coupler x Adapter
MI ITEM #02388209
MFR #RDA-A2030
List Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RDA-A2030 2 x 3 in. Size Aluminum Reducing Coupler x Adapter
MI ITEM #02388209
MFR #RDA-A2030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.73/each for your price

Overview

Mfr description
RDA-A2030 ALUM ADAPTER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Specifications

  • Manufacturer Upc Number
    822353079423
  • Product Types
    Aluminum Reducing Coupler x Adapter
  • Size
    2 x 3
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353079423
  • Weight
    1.64 lb
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text