Motion
PPDC200
PPDC200 2 in. Size Polypropylene Part DC Dust Cap
Mi Item #02388212
MFR #PPDC200
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPDC200 2 in. Size Polypropylene Part DC Dust Cap
Mi Item #02388212
MFR #PPDC200

Mfr description
PPDC200 BLK POLY 2" DUST CAP
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability 1/2" x 1/2" are not specified under Mil Specs Polypropylene material is glass-filled for added strength and durability Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2" All 4" size female couplers are supplied with three locking handles to provide added stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Size
    2 in
  • Weight
    0.25 lb

Details

  • Body Material
    Polypropylene
  • End Type
    Female Coupler
  • Manufacturer Upc Number
    822353077597
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Polypropylene Part DC Dust Caps
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077597
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)