Motion
PPDP100
PPDP100 1 in. Size Polypropylene Part DP Dust Plug
MI ITEM #02388213
MFR #PPDP100
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPDP100 1 in. Size Polypropylene Part DP Dust Plug
MI ITEM #02388213
MFR #PPDP100

Mfr description
PPDP100 BLK POLY DUST PLUG
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Size
    1 in
  • Weight
    0.04 lb

Details

  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    EPDM
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353077634
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Polypropylene Part DP Dust Plugs
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077634
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)