Motion
GE70-SW
Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 24 mm Inner Ring Width, Open
MI ITEM #02388234
MFR #GE70-SW
Price$786.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 24 mm Inner Ring Width, Open
MI ITEM #02388234
MFR #GE70-SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$786.58/each

Specifications

Dimensions

  • Ball Diameter
    102 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    24 mm
  • Misalignment Angle  
    1.1 °
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    110 mm
  • Weight
    2.282 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 302 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    627000 N
  • Radial Static Load Capacity
    1040000 N
  • Standards Met
    DIN ISO 12240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802532777

Overview

Mfr description
GE70-SW-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text