Motion
DC7106
Air Chief Pneumatic Socket - Brass Body Material, 3/4 in NPT, 3/4 – 14 Male Thread, 300 psi PSI, 3/4 in Body Size
MI ITEM #02388300
MFR #DC7106
Price$83.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 3/4 in NPT, 3/4 – 14 Male Thread, 300 psi PSI, 3/4 in Body Size
MI ITEM #02388300
MFR #DC7106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.85/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Weight
    0.831 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Male Thread
  • Flow Rate
    200 cfm
  • Hose Connection Type
    Male NPT
  • Material
    Brass
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
DC7106 HOSE CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought