Motion
80A1SSX10 ft RIV

RENOLD JEFFREY
80A1SSX10 ft RIV

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02388302
MFR #80A1SSX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80A1SSX10 ft RIV

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02388302
MFR #80A1SSX10 ft RIV

Mfr description
80SS STAINLESS RIV ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    32.7 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    1.2870 in, 32.70 mm
  • Pitch
    1 in
  • Plate Height
    2.3750 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6200 in, 15.75 mm
  • Tensile Strength
    55600 N
  • Weight
    1.86 lbs
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    673766042012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)