Motion
PCM 808540 M

SKF
PCM 808540 M

Die & Mold Plain-Bearing - 80 mm Bore, 85 mm OD, 40 mm Length, POM Material
MI ITEM #02388306
MFR #PCM 808540 M
Price$170.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 808540 M

Die & Mold Plain-Bearing - 80 mm Bore, 85 mm OD, 40 mm Length, POM Material
MI ITEM #02388306
MFR #PCM 808540 M

Mfr description
PCM 808540 M BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.89/each

Specifications

Dimensions

  • Inside Diameter
    80 mm
  • Outside Diameter
    85 mm
  • Overall Length
    40 mm
  • Weight
    0.41 lbs

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571347738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)