Motion
PCM 140145100 M

SKF
PCM 140145100 M

Die & Mold Plain-Bearing - 100 mm Bore, 140 mm OD, 145 mm Length, POM Material
MI ITEM #02388307
MFR #PCM 140145100 M
Your Price$511.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 140145100 M

Die & Mold Plain-Bearing - 100 mm Bore, 140 mm OD, 145 mm Length, POM Material
MI ITEM #02388307
MFR #PCM 140145100 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$511.82/each(List $737.02)

Overview

Mfr description
PCM 140145100 M BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    100 mm
  • Overall Length
    145 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    2.1 lbs
  • UPC_NO
    7316571380223
  • Outside Diameter
    140 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text