Overview
Mfr description
6008 C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number4135
- UPC_NO1200106789505
- Description6008-DC3E3 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6008 C3 Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, open closure, 68 mm outside diameter, and 15 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data