Motion
INS-UN2-300R

DODGE
INS-UN2-300R

Roller Insert Bearing - Spherical Roller Bearing, 3.0000 in Bore Dia., Set Screw
Mi Item #02388450
MFR #INS-UN2-300R
Price$2,752.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-UN2-300R

Roller Insert Bearing - Spherical Roller Bearing, 3.0000 in Bore Dia., Set Screw
Mi Item #02388450
MFR #INS-UN2-300R

Mfr description
INS-UN2-300R BRG 421255
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,752.17/each

Specifications

Dimensions

  • Bore Diameter  
    3 in

Details

  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    421255
  • Material
    421255
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475884537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)