Motion
1212-K-TVH-C3

FAG (SCHAEFFLER)
1212-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open, C3
MI ITEM #02388455
MFR #1212-K-TVH-C3
Your Price$276.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1212-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open, C3
MI ITEM #02388455
MFR #1212-K-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$276.70/each(List $318.20)

Overview

Mfr description
1212-K-TVH-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    6700 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Series
    12
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159104
  • Weight
    1.95 lbs
  • Description
    1212-K-TVH-C3
  • Manufacturer Catalog Number
    1212-K-TVH-C3
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    11400 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1212-K-TVH-C3 Self-Aligning Ball Bearing features 60 mm tapered 1:12 bore, open closure, 110 mm OD, 22 mm width; suited for precise applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text