Motion
STN300
STN300 3 in. Size Hose Nipple (Plain. Steel) NPT Thread
Mi Item #02388664
MFR #STN300
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STN300 3 in. Size Hose Nipple (Plain. Steel) NPT Thread
Mi Item #02388664
MFR #STN300

Mfr description
STN300 PLAIN STEEL NIPPLE 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.05/each

Specifications

Dimensions

  • Size
    3
  • Weight
    2.18 lb

Details

  • Additional Details
    Applications: Agriculture, Construction
  • Manufacturer Upc Number
    822353032626
  • Material
    Plain Steel
  • Product Types
    Hose Nipple (Plain Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032626
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)