Motion
8LOC-8RMP90

GATES RUBBER CO
8LOC-8RMP90

725016205 -
MI ITEM #02388784
MFR #8LOC-8RMP90
Your Price$39.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-8RMP90

725016205 -
MI ITEM #02388784
MFR #8LOC-8RMP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.07/each(List $44.92)

Overview

Mfr description
G36106-0808 8LOC-8RMP90 7250-16205

Specifications

  • End Size/Type
    1/2 NPT
  • End Gender
    Male
  • Hose Inside Diameter
    0.5000 in
  • Material
    Brass
  • Thread Type
    MP
  • Thread Size
    1/2-14 NPT
  • Fitting Shape
    90°
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • Manufacturer Upc Number
    029769206522
  • UPC_NO
    029769206522
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Angle
    90 °
  • End Type 1
    NPT
  • Fitting Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text