Motion
12LOC-12RMP90

GATES RUBBER CO
12LOC-12RMP90

12LOC-12RMP90
MI ITEM #02388788
MFR #12LOC-12RMP90
List Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LOC-12RMP90

12LOC-12RMP90
MI ITEM #02388788
MFR #12LOC-12RMP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.64/each for your price

Overview

Mfr description
12LOC-12RMP90 G36106-1212

Specifications

  • End Size/Type
    3/4 NPT
  • End Gender
    Male
  • Hose Inside Diameter
    0.7500 in
  • Material
    Brass
  • Thread Type
    MP
  • Thread Size
    3/4-14 NPT
  • Fitting Shape
    90°
  • Angle
    90 °
  • End Type 1
    NPT
  • Fitting Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought