Overview
Mfr description
RT-27-TENSNR IN-N/IDLR HDWR
Specifications
- Chain Tensioner TypeRT27
- Overall Length4.2500 in
- Outside Diameter3.0700 in
- Product TypesTensioner Device
- Manufacturer Product Page
- TypeChain/Belt Tensioner
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data