Motion
EA 608
Hysol® Adhesive - Metal, Plastic Compatible, 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #02388962
MFR #EA 608
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Adhesive - Metal, Plastic Compatible, 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #02388962
MFR #EA 608

Mfr description
398455 83075 HYSOL 608 50ML CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    2980 psi

Details

  • Application
    Structural bonding
  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • UPC_NO
    079340830752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)