Motion
YEL 209-2F

SKF
YEL 209-2F

Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
Mi Item #02389078
MFR #YEL 209-2F
Price$373.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 209-2F

Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
Mi Item #02389078
MFR #YEL 209-2F

Mfr description
YEL209-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.24/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    56.3 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    2.2188 in
  • Weight
    1.71 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316570460773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)