Motion
PKB224M85FH 85MM PILLOWBLK RLR BRG

LINK-BELT
PKB224M85FH 85MM PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02389105
MFR #PKB224M85FH 85MM PILLOWBLK RLR BRG
List Price$14,095.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB224M85FH 85MM PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02389105
MFR #PKB224M85FH 85MM PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,095.36/each for your price

Overview

Mfr description
PKB224M85FH PILLOWBLK PK-B224M85FH

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    254 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    95.25 mm
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Base Width
    104.8 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.3750 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    48.23 lbs
  • Max Rpm
    1650 rpm
  • UPC_NO
    662327439101
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text