Motion
STBS-S216

BROWNING
STBS-S216

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #02389894
MFR #STBS-S216
Price$297.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
STBS-S216

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #02389894
MFR #STBS-S216

Mfr description
STBS-S216 PIL BLK
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in
  • Overall Height
    2.8125 in
  • Overall Length
    3.0000 in
  • Weight
    1.65 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    STBS-S
  • UPC_NO
    662460427454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)