Motion
STBS-S223

BROWNING
STBS-S223

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02389898
MFR #STBS-S223
Your Price$536.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
STBS-S223

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02389898
MFR #STBS-S223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$536.33/each(List $670.41)

Overview

Mfr description
STBS-S223 PIL BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    3.2500 in
  • Base To Bore Centerline
    1.8750 in
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.7500 in
  • Overall Length
    4.2500 in
  • Base Width
    1-7/8 in
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Series
    STBS-S
  • UPC_NO
    662460427492
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    3.4 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text